
14" X 20" Beige and Black Geometric Cotton Throw Pillow
Mfr # 529226
Zoro # G822810907
product price: $59.49
/eaKey Features
Width
20 in
Size
14 x 20 in
Fill Material
Polyfill
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529226
Zoro #
G822810907
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Size
14 x 20 in
Depth
7 in
Length
14 in
Details
Item
Accent Throw Pillow
Fill Material
Polyfill
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Closure Type
Zipper
Pattern
Geometric
Reversible
No
Material
Cotton
Color
Beige, Black
Style
Transitional
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 20-inch beige and black geometric cotton throw pillow. This beige and black hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.