
14" X 20" Beige and Pink Striped Cotton Throw Pillow With Fringe
Mfr # 529219
Zoro # G522810863
product price:Â $56.55
/eaKey Features
Style
Transitional
Material
Cotton
Depth
7 in
Size
14 x 20 in
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529219
Zoro #
G522810863
UPC #
-
Country of Origin
India
Dimensions
Depth
7 in
Size
14 x 20 in
Width
20 in
Length
14 in
Details
Style
Transitional
Material
Cotton
Residential/Commerical
Residential
Color
Beige, Pink
Reversible
No
Pattern
Striped
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Closure Type
Zipper
Item
Accent Throw Pillow
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 20-inch beige and pink striped cotton throw pillow with fringe. This beige and pink colored decorative pillow is made from high grade cotton that is durable and long lasting. Charming decorative fringe give this design texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.