Shop HOMEROOTS
See all product information
Create Account
14in Antiqued Gold Metal Hand Finished Oval Vanity Tray With Handles
- Mfr # 731278
- Zoro # G323439522
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Color
Antiqued Gold
Depth
23.25 in
Shape
Oval
Capacity
5
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731278
- Zoro #
- G323439522
- UPC #
- -
- Country of Origin
- India
- Color
- Antiqued Gold
- Shape
- Oval
- Capacity
- 5
- Material
- Metal
- Item
- Trays
Dimensions
- Depth
- 23.25 in
- Length (In.)
- 3.25 in
- Width (In.)
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.