Shop HOMEROOTS
See all product information
Create Account
8in Aqua And Gold Cast Iron Ribbons Vanity Tray
- Mfr # 634800
- Zoro # G423438326
product price:Â
$
32.99
/ea
Key Features
Material
Cast Iron
Color
Aqua, Gold
Width (In.)
7.5 in
Length (In.)
0.5 in
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634800
- Zoro #
- G423438326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 7.5 in
- Length (In.)
- 0.5 in
- Size
- 7.5" L x 4.5" W x 0.5" H
- Depth
- 4.5 in
Details
- Material
- Cast Iron
- Color
- Aqua, Gold
- Item
- Trays
- Capacity
- 1
- Shape
- Rectangular
- Finish
- Distressed
Description
This 8-inch aqua blue and gold cast iron ribbon vanity tray is beautiful enough to be left out on the counter or shelf when not in use. Intended for decorative, non direct food use only, it's the perfect accent piece. The handcrafted quality of this rectangular tray adds a unique charm to your decor. Featuring a trendy ribbons theme that complements a variety of interior styles while the distressing provides an artisanal touch. This versatile tray seamlessly blends functionality with timeless beauty. 0.50-inch h x 7.50-inch w x 4.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.