Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14in Black And Clear Glass Standard Display Stand
- Mfr # 364379
- Zoro # G623438423
product price:Â
$
1,337.99
/ea
Key Features
Shape
Square
Width
13.75 in
Finish
Polished
Color
Brown
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364379
- Zoro #
- G623438423
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 13.75 in
- Overall Depth
- 40 in
- Overall Length
- 69 in
- Size
- 69" x 13.75" x 40"
Details
- Shape
- Square
- Finish
- Polished
- Color
- Brown
- Item
- Cabinets
- Material
- Manufactured Wood
- Cabinet Doors
- No
- Assembly
- Partial Assembly Needed
- Cabinet Design
- Standard
- Cabinet Type
- Display Stand
- Gloss Finish
- No
- Solid Wood Frame
- No
- Glass Doors
- No
- Lacquered
- No
- Mirrored Finish
- Yes
- Shelves Included
- No
- Weight Capacity
- 50 lbs
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 14in black and clear glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 69in H x 13.75in W x 40in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.