35in Brown Solid Wood Accent Cabinet With Two Doors And Two Drawers
- Mfr # 720267
- Zoro # G723438576
product price:Â
$
1,217.99
/ea
Key Features
Gloss Finish
No
Width
35.4 in
Overall Length
35.4 in
Finish
Chestnut
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720267
- Zoro #
- G723438576
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Length
- 35.4 in
- Overall Depth
- 15 in
Details
- Gloss Finish
- No
- Finish
- Chestnut
- Shape
- Rectangular
- Lacquered
- Yes
- Color
- Brown
- Number of Cabinets
- 2
- Cabinet Type
- Accent Cabinet
- Assembly
- No Assembly Needed
- Shelves Included
- No
- Weight Capacity
- 88 lbs
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Glass Doors
- No
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Item
- Cabinets
- Number of Drawers
- 2
- Material
- Solid Wood
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 35-inch brown solid wood accent cabinet with two doors and two drawers. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.40-inch h x 35.40-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.