Shop HOMEROOTS
See all product information
Create Account
63in Black Wood Bar Cabinet With Two Drawers
- Mfr # 477755
- Zoro # G523439544
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Number of Drawers
2
Cabinet Design
Standard
Glass Doors
No
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477755
- Zoro #
- G523439544
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 63.2 in
- Width
- 18 in
- Overall Depth
- 15.7 in
Details
- Assembly
- No Assembly Needed
- Number of Drawers
- 2
- Item
- Cabinets
- Cabinet Design
- Standard
- Glass Doors
- No
- Lacquered
- No
- Shelves Included
- Yes
- Finish
- Natural
- Cabinet Doors
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Material
- Manufactured Wood
- Cabinet Type
- Bar Cabinet
- Solid Wood Frame
- No
- Weight Capacity
- 30 lbs
- Color
- Black
- Shape
- Rectangular
Description
This beautiful accent is made from sturdy MDF that is built to last. Create a mini bar in your living room, dining room, office, lounge, or bedroom with this modern wine cabinet. Featuring a sleek tall and narrow rectangular design, this chic bar cabinet showcases a black finish and open and airy design that effortlessly complements any decor. With two spacious drawers and capacity for twelve wine bottles and six wine glasses, it is perfect for hosting gatherings or displaying your favorite vintages or spirits. 63.2-inch h x 18-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.