
15" Black And Gold Aluminum And Glass Cylinder Table Vase
Mfr # 574252
Zoro # G122885148
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Pattern
No Pattern and Not Solid Color
Length
15 in
Style
Contemporary
Intended Room
Living Room
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574252
Zoro #
G122885148
UPC #
-
Country of Origin
India
Dimensions
Length
15 in
Width
8 in
Depth
8 in
Size
15 in
Details
Pattern
No Pattern and Not Solid Color
Style
Contemporary
Intended Room
Living Room
Shape
Cylinder
Material
Aluminum, Glass
Item
Vases
Vase Type
Table Vase
Commercial Use
Yes
Watertight
Yes
Hand Painted
No
Assembly Required
No
Finish Style
No Distressing
Occasion
No Holiday
Finish
Does Not Apply
Color
Black, Gold
Description
The 15-inch gray and gold round glass table vase is a stunning piece that adds elegance to any decor. Its sleek shape adds a contemporary touch that effortlessly enhances your decor. The translucent glass is complimented by abstract geometric cast aluminum circles growing up the sides. This vase offers both unique style, and functionality. Perfect for displaying fresh blooms or as a standalone piece, it effortlessly complements various interior themes. Elevate your home decor with this stunning vase that captures attention and creates an inviting atmosphere. . 15-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.