15" Brown and Natural Wood Solid Wood Outdoor Deck Chair

  • Mfr # 476324

  • Zoro # G322832577


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Cushions Included
No
Product Type
Traditional
Chair Finish
Natural Wood
Chair Width
15 in
Number of Chairs Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476324
Zoro #
G322832577
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Width
15 in
Chair Height
27 in
Chair Depth
25 in

Details

Cushions Included
No
Product Type
Traditional
Chair Finish
Natural Wood
Item
Outdoor Chairs
Number of Chairs Included
1
Outdoor Chair Type
Deck Chair
Includes
One
Chair Frame Material
Solid Wood
Modular
No
Commercial Use
No
Chair Weight Capacity
200 lb
Assembly
Full Assembly Needed
Chair Frame Color
Brown, White
Canopy Included
No

Description

Indulge in the epitome of relaxation with the brown and brown and white solid wood deck chair, where you can unwind and unwind on your deck, patio, or any outdoor space in style. Let the captivating brown and white color serve as an artistic expression, leaving a lasting impression that embodies your individuality. An armless design gives this chair a modern vibe. This woven sling back chair is a clean and modern option for your outdoor space without all the fuss. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 27-inch H x 15-inch W x 25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.