15" Silver Faux Crystal And Mirrored Glass Silent Analog Oval Wall Clock

  • Mfr # 635636

  • Zoro # G522359850


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Depth
3.43 in
Assembly Required
No Assembly Needed
Color
Silver
Width
11.77 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635636
Zoro #
G522359850
UPC #
-
Country of Origin
China

Dimensions

Depth
3.43 in
Width
11.77 in
Height
31.5 in

Details

Assembly Required
No Assembly Needed
Color
Silver
Item
Wall Clock
Application Type
No

Description

This 15-inch silver faux crystal and mirrored glass silent analog oval wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The oval shape of this clock frame includes a round clock face in the center. The white round clock face is made from sturdy MDF and features roman numerals. The surrounding oval frame is crafted from a stunning mix of mirrored glass and faux crystal bling. The eye-catching design of this clock will ensure that you never run late again. 36-inch h x 15-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.