Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" X 20" Brown And Gray Tool Rules Wood And Galvanized Metal Wall Decor

  • Mfr # 487534

  • Zoro # G022884142


product price: $44.99
/ea

Key Features

Size
14.5" x 19.75" x 2.5"
Depth
2.5 in
Material
Wood, Galvanized Metal
Assembly Required
No
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487534
Zoro #
G022884142
UPC #
-
Country of Origin
China

Dimensions

Size
14.5" x 19.75" x 2.5"
Depth
2.5 in
Length
14.5 in
Width
19.75 in

Details

Material
Wood, Galvanized Metal
Assembly Required
No
Mirrored
No
Lighted
No
Style
Cottage
Outdoor Suitability
No
Construction Method
Handmade
Color
Brown, Gray
Hooks Included
No
Shape
Rectangle
Item
Wall Decor
Orientation
Horizontal Only
Finish Style
No Distressing
Wall Decor Type
Hanging Text
Commercial Use
Yes

Description

Unique and decorative, this 15-inch x 20-inch brown and gray tool rules wood and galvanized metal wall decor will leave a lasting impression. Add this whimsical and sarcastic decor to your space to remind your family and guests about the "tool rules". Handmade with care, this piece combines wood and galvanized metal for a rustic, farmhouse cottage style. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. 14.5-inch h x 19.75-inch w x 2.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.