Shop HOMEROOTS
See all product information
Create Account
My Happy Place 2 Black Framed Print Wall Art
- Mfr # 405325
- Zoro # G022887624
product price:Â
$
54.39
/ea
Key Features
Art Type
Print
Material
Wood Paper
Primary Art Material
Paper
LED/Illuminated
No
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405325
- Zoro #
- G022887624
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Material
- Wood Paper
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Seasonal Flowers
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Subject
- Plants & Flowers
- Set Type
- Single Piece Item
- Color
- Red, Orange, Cream
- Shape
- Rectangle
- Number of Pieces Included
- 1
Dimensions
- Depth
- 1 in
- Length
- 12 in
- Width
- 21 in
Description
Unique and decorative, this my happy place 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.