Shop HOMEROOTS
See all product information
Create Account
15in Brown Standard Accent Cabinet With Three Drawers
Mfr # 274366
Zoro # G723439740
product price:Â $1,082.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Lacquered
No
Size
32" x 15" x 32"
Cabinet Type
Accent Cabinet
Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274366
- Zoro #
- G723439740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32 in
- Size
- 32" x 15" x 32"
- Overall Depth
- 32 in
- Width
- 15 in
Details
- Item
- Cabinets
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- No
- Assembly
- Full Assembly Needed
- Mirrored Finish
- Yes
- Cabinet Doors
- No
- Glass Doors
- No
- Material
- Solid Wood
- Color
- Brown
- Solid Wood Frame
- No
- Gloss Finish
- No
- Number of Drawers
- 3
- Finish
- Distressed
- Shape
- Rectangular
- Weight Capacity
- 61 lbs
- Cabinet Design
- Standard
Description
This 15in brown standard accent cabinet with three drawers will be the perfect addition to your dining or living space. Equipped with 3 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32in H x 15in W x 32in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.