32in White and Gold Wood Accent Cabinet With Two Doors
- Mfr # 716314
- Zoro # G023440415
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Number of Cabinets
1
Overall Length
32.87 in
Finish
Brass
Lacquered
No
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716314
- Zoro #
- G023440415
- UPC #
- -
- Country of Origin
- China
- Number of Cabinets
- 1
- Finish
- Brass
- Item
- Cabinets
- Lacquered
- No
- Color
- White
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Weight Capacity
- 50 lbs
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Shelves Included
- Yes
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Shape
- Rectangular
Dimensions
- Overall Length
- 32.87 in
- Width
- 31.5 in
- Overall Depth
- 15.75 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch white and gold wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.87-inch h x 31.50-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.