Shop HOMEROOTS
See all product information
Create Account
15in Natural And Turquoise Solid Wood Handmade Round Serving Tray With Handles
- Mfr # 724231
- Zoro # G323440092
product price:Â
$
92.65
/ea
Key Features
Food Safe
No
Assembly Required
No Assembly Needed
Overall Depth
4 in
Length
15 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724231
- Zoro #
- G323440092
- UPC #
- -
- Country of Origin
- United States
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Color
- Natural, Turquoise
- Finish
- Distressed
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Dishwasher Safe
- No
- Chip Resistant
- No
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Capacity
- 5
- Item
- Trays
Dimensions
- Overall Depth
- 4 in
- Length
- 15 in
- Overall Width
- 15 in
Description
The 15-inch natural and turquoise solid wood handmade round serving tray with handles is a perfect blend of functionality and style. Crafted from solid wood, this serving tray showcases a beautiful round shape that is ideal for entertaining guests. The natural and turquoise colors add a vibrant touch, making it an eye-catching centerpiece. Designed with comfortable handles, it ensures easy transportation of your favorite snacks and drinks. The purposeful coat and paint distressing give it a charming farmhouse aesthetic, enhancing any home decor. Handmade craftsmanship ensures a unique flair, making each piece one of a kind. Elevate your hosting experience with this stunning tray, perfect for gatherings or casual family meals. 15.00-inch h x 15.00-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.