Set of Two Brown Wood Indoor Outdoor Serving Tray With Handles
- Mfr # 376039
- Zoro # G023439587
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26 in
Shape
Rectangular
Color
Brown
Size
26" W, 22" W
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376039
- Zoro #
- G023439587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 26 in
- Size
- 26" W, 22" W
- Overall Depth
- 15.75 in
- Length
- 3.15 in
Details
- Shape
- Rectangular
- Color
- Brown
- Dishwasher Safe
- No
- Microwave Safe
- No
- Food Safe
- Yes
- Item
- Trays
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Finish
- Natural
Description
Is Set Of Two Stunning Rectangular Trays. Each Of The Two Trays In The Set Features A Solid Fir Wood Base Finished In A Light Brown Stain That Is Set Into A Matte-Black Polished, Iron Frame. Equipped With Matching Handles On The Sides, Set Of Trays Is Not Just Stylish, But Also Functional. The Unique Combination Of Wood And Metal Accents Makesa Great Fit For Spaces Based On The Farmhouse, Woodlands, Lakeside, And Industrial Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.