Shop HOMEROOTS
See all product information
Create Account
15in White Faux Wicker Round Serving Tray
- Mfr # 713547
- Zoro # G923439205
product price:Â
$
47.99
/ea
Key Features
Food Safe
No
Length
1.5 in
Dishwasher Safe
No
Overall Width
14.5 in
Overall Depth
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713547
- Zoro #
- G923439205
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.5 in
- Overall Width
- 14.5 in
- Overall Depth
- 14.5 in
- Size
- Dia: 14.5" x H: 1.5"
Details
- Food Safe
- No
- Dishwasher Safe
- No
- Color
- White
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Microwave Safe
- No
- Capacity
- 2
- Material
- Manufactured Wood
- Shape
- Round
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Item
- Trays
Description
Freshen up your space with this convenient and good looking 15-inch white faux wicker round serving tray. This serving tray showcases a solid color design that effortlessly complements various home styles. Crafted from high-quality manufactured wood covered in a textural vinyl woven overlay, this round tray seamlessly blends form and function. The traditional style adds a touch of elegance to any room, making it a versatile choice for your decorative needs. Perfect for serving, or showcasing candles, perfumes, or various decorative items, this round tray enhances the aesthetic appeal of your living space while offering a functional surface. 1.50-inch h x 14.50-inch w x 14.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.