Shop HOMEROOTS
See all product information
Create Account
27in Green Mango Oval Serving Tray With Handles
- Mfr # 388900
- Zoro # G123439586
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Dishwasher Safe
No
Food Safe
Yes
Microwave Safe
No
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388900
- Zoro #
- G123439586
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18.5 in
- Length
- 1.5 in
- Overall Width
- 26.5 in
- Size
- 26.5" W
Details
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Food Safe
- Yes
- Microwave Safe
- No
- Shape
- Oval
- Material
- Mango
- Finish
- Distressed
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Color
- Green
- Item
- Trays
- Tray Pattern
- No Pattern and Not Solid Color
Description
Designed with rustic charm, this oval tray made from mango wood is a versatile addition to your home decor. Crafted with handles for easy transport, this green washed wood tray is perfect for serving and display. Whether you're enjoying a picnic in the park or serving drinks on the patio, this tray combines artisanal style with functionality. A must-have item for those who appreciate rustic and practical design elements in their living space. 1.5-inch H x 26.5-inch W x 18.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.