Shop HOMEROOTS
See all product information
Create Account
16" Antique Gold Aluminum Cone LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683468
- Zoro # G923426472
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Frosted
Fixture Width
16 in
Special Features
Integrated LED
Damp/Wet Rating
Wet
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683468
- Zoro #
- G923426472
- UPC #
- -
- Country of Origin
- China
- Lens Type
- Frosted
- Special Features
- Integrated LED
- Damp/Wet Rating
- Wet
- Number of Bulbs
- 1
- Assembly Required
- Partial Assembly Needed
- Color
- Antiqued Gold
- Item
- Outdoor Hanging Lights
- Bulb Shape
- Drum
- Style
- Transitional
- Dimmable
- Yes
- Type
- Outdoor Pendant
- Fixture Housing Material
- Aluminum
- Housing Finish
- Matte
- Material
- Aluminum
Dimensions
- Fixture Width
- 16 in
- Fixture Length
- 11 in
- Fixture Height
- 16 in
Description
The 16-inch antique gold aluminum cone led dimmable outdoor pendant hanging light beautifully combines style and functionality. Featuring a chic matte finish, this fixture boasts a contemporary shape that complements various decor styles. Made from durable aluminum, it ensures longevity while adding a modern flair to your patio, porch, kitchen, bathroom, or living room. The integrated LED provides energy-efficient lighting, perfect for creating a warm atmosphere during evening gatherings and the frosted glass adds a soft diffusion of light, enhancing the overall ambiance. Embrace the transitional style of this elegant pendant light, allowing it to illuminate your space with sophistication and charm. 11.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.