16" Black Aluminum Cone LED Dimmable Outdoor Pendent Hanging Light
- Mfr # 683467
- Zoro # G523426483
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Special Features
Integrated LED
Fixture Length
11 in
Type
Outdoor Pendant
Fixture Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683467
- Zoro #
- G523426483
- UPC #
- -
- Country of Origin
- China
- Number of Bulbs
- 1
- Special Features
- Integrated LED
- Type
- Outdoor Pendant
- Fixture Housing Material
- Aluminum
- Material
- Aluminum
- Lens Type
- Frosted
- Assembly Required
- Partial Assembly Needed
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Item
- Outdoor Hanging Lights
- Color
- Black
- Style
- Modern
- Housing Finish
- Matte
- Bulb Shape
- Drum
Dimensions
- Fixture Length
- 11 in
- Fixture Width
- 16 in
- Fixture Height
- 16 in
Description
The 16-inch black aluminum cone LED dimmable outdoor pendant hanging light is designed to enhance your outdoor spaces with a stylish touch. Featuring a chic matte finish, this fixture boasts a contemporary shape that complements various decor styles. Made from durable aluminum, it ensures longevity while adding a modern flair to your patio, porch, kitchen, bathroom, or living room. The integrated LED provides energy-efficient lighting, perfect for creating a warm atmosphere during evening gatherings and the frosted glass adds a soft diffusion of light, enhancing the overall ambiance. Embrace the transitional style of this elegant pendant light, allowing it to illuminate your space with sophistication and charm. 11.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.