Natural And Black Rattan And Metal LED Dimmable Barrel Outdoor Hanging Pendent Light
- Mfr # 683475
- Zoro # G723426467
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Fixture Width
24 in
Special Features
Integrated LED
Damp/Wet Rating
Wet
Color
Black, Natural
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683475
- Zoro #
- G723426467
- UPC #
- -
- Country of Origin
- China
- Special Features
- Integrated LED
- Damp/Wet Rating
- Wet
- Item
- Outdoor Hanging Lights
- Color
- Black, Natural
- Style
- Transitional
- Number of Bulbs
- 1
- Type
- Outdoor Pendant
- Dimmable
- Yes
- Material
- Aluminum
- Assembly Required
- Partial Assembly Needed
- Housing Finish
- Natural
- Lens Type
- Frosted
- Bulb Shape
- Drum
- Fixture Housing Material
- Rattan
Dimensions
- Fixture Width
- 24 in
- Fixture Height
- 24 in
- Fixture Length
- 20 in
Description
The natural and black rattan and metal led dimmable barrel outdoor hanging pendant light adds a stylish touch to any space. Embrace a transitional style with this stunning piece that seamlessly blends natural elements with contemporary design. Rated for wet climates and locations, this versatile light can be used outdoors or indoors, making it a great option for your porch, patio, poolside gazebo, but also for your bathroom, kitchen, or hallway. Its matte finish and woven rattan shade creates a modern boho look that enhances any setting. With integrated LED technology, this pendant not only provides efficient lighting but also adds a stylish flair. Elevate your space with this modern yet earthy and natural styled lighting solution that combines functionality with aesthetic appeal. Elevate your ambiance with this exceptional hanging light, designed to illuminate your moments beautifully. 20.00-inch h x 24.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.