16" Black Wood Freestanding Single Door Bathroom Vanity With White Sink

  • Mfr # 479254

  • Zoro # G122909059


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
12.9 in
Height
32.6 in
Color
White
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479254
Zoro #
G122909059
UPC #
-
Country of Origin
Colombia

Dimensions

Length
12.9 in
Height
32.6 in
Width
15.7 in

Details

Item
Bathroom Vanities
Finish
Black
Color
White
Material
Manufactured Wood
Includes
Doors; Sink
Countertop Material
Manufactured Wood
Base Color
Black

Description

The 16-inch black wood freestanding single door bathroom vanity with white sink combines modern design with functionality. Crafted from durable manufactured wood, this vanity cabinet features a door that gives concealed storage. It features a black base with sleek white sink and resin finish that adds a touch of elegance to your bathroom decor. The black wenge finish creates a modern atmosphere, while the soft close door hinges ensure quiet and gentle operation, making daily use convenient. Designed for free-standing standard installation, this vanity features a narrow width makes it a great option for half baths, niche spaces, and smaller rooms.. 32.60-inch h x 15.70-inch w x 12.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.