Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627389
Zoro # G222910221
product price:Â $1,800.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627389
- Zoro #
- G222910221
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
40-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom space. Crafted with manufactured wood, this vanity combines durability with stylish design. The elegant white ceramic sink is included, providing a sleek contrast against the dark brown base. Featuring two functional drawers, it ensures ample storage for your essentials, enhanced by soft close drawer glides for a smooth experience. The chrome handles made from brass add a refined finish to the drawers, perfectly complementing the overall aesthetic. Designed as a free-standing standard installation, this vanity not only maximizes functionality but also elevates the visual appeal of your bathroom decor. Enjoy a blend of style and practicality with this beautiful piece. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.