
16" Blue And White Striped Swirl Art Glass Table Vase
Mfr # 574246
Zoro # G622885099
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Intended Room
Living Room
Assembly Required
No
Vase Type
Table Vase
Commercial Use
Yes
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574246
Zoro #
G622885099
UPC #
-
Country of Origin
China
Dimensions
Length
15.7 in
Size
7 in
Width
7.5 in
Depth
7.5 in
Details
Intended Room
Living Room
Assembly Required
No
Vase Type
Table Vase
Commercial Use
Yes
Material
Glass
Style
Modern
Hand Painted
No
Shape
Cylinder
Color
Blue, White
Watertight
Yes
Finish
Does Not Apply
Occasion
No Holiday
Finish Style
No Distressing
Pattern
Striped
Item
Vases
Description
Get ready to accent your space in style with this 16-inch blue and white striped swirl art glass table vase. The elegant cylinder shape adds a modern touch while beautifully showcasing floral arrangements or decorative branches. Crafted from high-quality glass, this vase reflects light in a stunning way, enhancing the ambiance of any room. Its versatile design makes it a perfect addition to both contemporary and traditional decor themes. This eye-catching piece is sure to be a conversation starter and will elevate your interior design effortlessly. Bring sophistication and character to your home with this charming table vase. 15.70-inch h x 7.50-inch w x 7.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.