
16" Brown Solid Wood Square Two Drawer Nightstand
Mfr # 651504
Zoro # G622336966
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
15.7 in
Depth
7.9 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651504
Zoro #
G622336966
UPC #
-
Country of Origin
India
Dimensions
Height
15.7 in
Depth
7.9 in
Width
7.9 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood square two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 7.90-inch w x 7.90-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.