Shop HOMEROOTS
See all product information
Create Account
15in Gray And Natural Solid Wood Handmade Round Serving Tray With Handles
- Mfr # 724233
- Zoro # G723440531
product price:Â
$
92.65
/ea
Key Features
Material
Solid Wood
Microwave Safe
No
Tray Type
Serving Tray
Chip Resistant
No
Color
Gray, Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724233
- Zoro #
- G723440531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Length
- 4 in
- Overall Width
- 15 in
Details
- Material
- Solid Wood
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Color
- Gray, Natural
- Item
- Trays
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Distressed
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Capacity
- 5
Description
Enhance your serving experience with the 15-inch gray and natural solid wood handmade round serving tray with handles. Crafted from solid wood, this tray features a charming round shape that adds a touch of rustic elegance to any setting. The natural and gray finish, along with purposeful distressing like wood scoring and rub through, gives it a unique farmhouse style. Designed with convenient handles, it allows for easy transport of food and drinks, making it perfect for gatherings or cozy evenings at home. Its artisanal quality reflects careful craftsmanship, ensuring that each piece is one-of-a-kind. This serving tray is not only functional but also serves as a beautiful decorative element for your living space. 4.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.