Shop HOMEROOTS
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16" Oak Two Drawer Dresser
Mfr # 534929
Zoro # G122910321
product price:Â
$
364.99
/ea
Key Features
Doors Included
Yes
Capacity
17 lb
Style
Modern
Color
Oak
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534929
- Zoro #
- G122910321
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 70.4 in
- Depth
- 18.89 in
- Width
- 23.3 in
- Size
- No
Details
- Doors Included
- Yes
- Capacity
- 17 lb
- Style
- Modern
- Color
- Oak
- Assembly Required
- Full Assembly Needed
- Felt Lined Drawers
- No
- Item
- Dressers
- Material
- Manufactured Wood
- Number of Interior Shelves
- 2
- Dresser Type
- Standard Dresser
- Commercial Use
- Yes
- Number of Drawers
- 2
- Soft Close or Self Close Drawer Glides
- No
- Hutch Included
- No
- Dresser Orientation
- Vertical
- Dovetail Drawer Joints
- No
Description
Enhance your room into a visually delightful and highly functional space with this 16-inch oak two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 19.9-inch H x 16.02-inch W x 12.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.