Shop HOMEROOTS
See all product information
Create Account
26" White Accent Cabinet With One Shelf
- Mfr # 518203
- Zoro # G422907755
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Finish
White
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518203
- Zoro #
- G422907755
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors
Dimensions
- Width (In.)
- 26.4 in
- Height (In.)
- 27.2 in
- Depth (In.)
- 12.4 in
Description
Add a fashionable storage option to your space with this 26-inch white accent cabinet with one shelf. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 27.2-inch H x 26.4-inch W x 12.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.