
16" Tall Red and Brown Faux Marble Candle Holder with Candle
Mfr # 468327
Zoro # G122882727
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Length
16 in
Width
5-1/2 in
Material
Polyresin
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468327
Zoro #
G122882727
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Width
5-1/2 in
Overall Depth
5.5 in
Primary Item Height
16 in
Details
Item
Candle Holders
Color
Red
Material
Polyresin
Placement Type
Tabletop
Holder Type
Pillar
Commercial Use
Yes
Shape
4" Wide Pillar
Construction Method
Machine Made
Assembly Required
No
Capacity
1
Intended Room
Living Room
Style
Contemporary
Pattern
Ornate
Finish Style
No Distressing
Description
Illuminate your space with old world style with this 16" tall red and brown faux marble candle holder. Ships with candle included for added value and ease of use. Add an extra pop of personality to every corner of your home with this ornate and decorative candle and holder. Candleholders are a decorative accent on their own, and this one comes with with a scented grape-vine design candle. 16-inch H x 5.5-inch W x 5.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.