Shop HOMEROOTS
See all product information
Create Account
18" Natural Wood Freestanding Bathroom Vanity With White Sink And Medicine Cabinet With Mirror
- Mfr # 546367
- Zoro # G922908023
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Finish
White
Countertop Material
Manufactured Wood
Features
Soft Close Door Hinges
Includes
Doors; Sink; Medicine Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546367
- Zoro #
- G922908023
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 17.7 in
- Height (In.)
- 19.5 in
- Depth (In.)
- 5.4 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Sink; Medicine Cabinet
- Color
- White
Description
The 18-inch natural wood freestanding bathroom vanity with white sink and medicine cabinet with mirror combines modern aesthetics with functionality. Crafted from manufactured wood, this vanity features a natural finish that complements various decor styles. The sleek white ceramic sink adds a fresh touch, while the black metal handles provide a stylish contrast. Soft close door hinges ensure smooth and quiet access to your essentials. Equipped with doors for ample storage, this free-standing vanity is perfect for maximizing space in your bathroom. Its compact design makes it ideal for smaller areas without sacrificing sophistication and utility. Transform your bathroom into a contemporary sanctuary with this elegant and practical piece. 19.50-inch h x 17.70-inch w x 5.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.