Shop HOMEROOTS
See all product information
Create Account
Great Outdoors I 1 Black Framed Print Wall Art
- Mfr # 415875
- Zoro # G422888870
product price:Â
$
62.15
/ea
Key Features
Depth
1 in
Set Type
Single Piece Item
Color
Gray, Dark Brown
LED/Illuminated
No
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415875
- Zoro #
- G422888870
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Color
- Gray, Dark Brown
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Subject
- Landscape & Nature
- Material
- Wood/Paper
- Art Type
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Length
- 14 in
- Width
- 18 in
Description
The great outdoors i 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.