
16" X 24" Houdini Handcuff King Vintage Magic Poster Wall Art
Mfr # 393358
Zoro # G222888872
product price: $24.99
/eaKey Features
Primary Art Material
Paper
Length
24 in
Set Type
Single Piece Item
Commercial Use
Yes
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393358
Zoro #
G222888872
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
16 in
Details
Primary Art Material
Paper
Set Type
Single Piece Item
Commercial Use
Yes
Material
Paper
Finish
Matte
Wall Mounting Hardware Included
No
Color
Red, Yellow
Art Type
Print
Number of Pieces Included
1
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Entertainment
LED/Illuminated
No
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.