16" X 37" X 21" White Natural Wood Youth Chest

  • Mfr # 347557

  • Zoro # G122905952


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Finish
White & Natural
Commercial Use
No
Assembly Required
Full Assembly Needed
Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347557
Zoro #
G122905952
UPC #
-
Country of Origin
China

Dimensions

Depth
37 in
Width
16 in
Length
21 in

Details

Style
Modern
Finish
White & Natural
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dressers
Material
Solid Wood
Color
White

Description

Kids well know how to shuttle their toys and games all over the place, but this inspiring youth chest provides a classic spot to get things neatly arranged, packed and tucked away once the game is over. It is constructed with hard and refined wood for durability. It offers a very wide interior storage section, furnished with a safety lid to keep off dust, dirt and other unwanted particles. This chest is painted in white and natural; just the right kind of color that youngsters will find to be very appealing. It comes in the dimension of 16 by 37 by 21 inches. Perfectly streamlined for the childrens room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.