Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
160" White Linen Blend Modular Sofa With Ottoman And Storage
- Mfr # 714554
- Zoro # G522908300
product price:Â
$
1,847.99
/ea
Key Features
Color
White
Width
160 in
Length
23.2 in
Shape
L Shape
Sleeper Sofa
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714554
- Zoro #
- G522908300
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 160 in
- Length
- 23.2 in
- Depth
- 80 in
Details
- Color
- White
- Item
- Sofas
- Shape
- L Shape
- Sleeper Sofa
- No
- Sofa Design
- Modular
- Hand Crafted
- Yes
- Seating Capacity
- 4
- Type
- Sofa
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Recliner
- No
- Commercial Use
- Yes
- Style
- Modern
- Capacity
- 400 lb
- Upholstered
- Yes
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
Description
Add an air of fashion to your space with this fabulous 160-inch white linen blend modular sofa with ottoman and storage. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 23.20-inch h x 160.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.