Shop HOMEROOTS
See all product information
Create Account
16in Antiqued Gold Metal Hand Finished Oval Vanity Tray With Handles
- Mfr # 731277
- Zoro # G723439597
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Length (In.)
3.25 in
Depth
26.5 in
Material
Metal
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731277
- Zoro #
- G723439597
- UPC #
- -
- Country of Origin
- India
- Shape
- Oval
- Item
- Trays
- Material
- Metal
- Capacity
- 5
- Color
- Antiqued Gold
Dimensions
- Length (In.)
- 3.25 in
- Depth
- 26.5 in
- Width (In.)
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.