15in Brown Solid Teak Vanity Tray
- Mfr # 475862
- Zoro # G823440189
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Mounting
Freestanding
Length (In.)
1.8 in
Includes
1
Material
Solid Wood
Width (In.)
15.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475862
- Zoro #
- G823440189
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length (In.)
- 1.8 in
- Width (In.)
- 15.3 in
- Depth
- 6.9 in
Details
- Mounting
- Freestanding
- Includes
- 1
- Material
- Solid Wood
- Color
- Brown
- Item
- Misc Bath Accessories
Description
Enhance your bathroom decor with this traditional solid teak vanity tray that exudes elegance and charm. The rich brown color of the genuine teak wood complements various bathroom styles, making it a versatile addition to your home. Use it to organize your toiletries or display your favorite bath accessories in style. Elevate your daily routine with this exquisite piece that combines functionality with classic beauty for your bathroom, bedroom, or any room you want an updated casual vibe. 1.8-inch H x 15.3-inch W x 6.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.