Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Square Tissue Box Cover
- Mfr # 475837
- Zoro # G723439702
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Width (In.)
5.25 in
Depth
5.25 in
Mounting
Freestanding
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475837
- Zoro #
- G723439702
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Color
- Brown
- Mounting
- Freestanding
- Includes
- 1
Dimensions
- Width (In.)
- 5.25 in
- Depth
- 5.25 in
- Length (In.)
- 5.63 in
Description
If you are looking for a way to cover up those unsightly cardboard tissue boxes, this Traditional Solid Teak Square Tissue Box Cover is the one for you. Made from quality teak, this durable wood is a favorite of designers, hotels, and homeowners because of its natural water, mold, and mildew resistant properties. Featuring dovetail joint construction and finished in a classic warm maple teak finish, this handcrafted tissue box cover will upgrade your space in handsome style. 5.63-inch H x 5.25-inch W x 5.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.