Shop HOMEROOTS
See all product information
Create Account
16in Beige and Brown Upholstered Faux Leather Bench
- Mfr # 376188
- Zoro # G223439660
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Assembly
No Assembly Needed
Leg Material
Manufactured Wood
Upholstered
Yes
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376188
- Zoro #
- G223439660
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 50 in
- Size
- 18" x 16" x 50"
- Width
- 16 in
- Overall Length
- 18 in
Details
- Material
- Upholstery
- Assembly
- No Assembly Needed
- Leg Material
- Manufactured Wood
- Upholstered
- Yes
- Finish
- Natural
- Weight Capacity
- 280 lbs
- Style
- Cottage
- Item
- Benches
- Upholstery Color
- Beige
- Bench Type
- Entryway Bench
- Color
- Beige
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Material
- Faux Leather
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Leg Color
- Brown
Description
Practicality and fashion mix together with this handy 16-inch beige and brown upholstered faux leather bench. A brown manufactured wood frame is finished off with a beige upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch H x 16-inch W x 50-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.