59in Black Wood Wall mounted Accent Cabinet With Five Shelves
- Mfr # 478213
- Zoro # G223438434
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Finish
Matte
Cabinet Doors
Yes
Glass Doors
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478213
- Zoro #
- G223438434
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 59 in
- Overall Depth
- 12.4 in
- Overall Length
- 23.6 in
Details
- Item
- Cabinets
- Material
- Manufactured Wood
- Finish
- Matte
- Cabinet Doors
- Yes
- Glass Doors
- No
- Mirrored Finish
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Cabinet Design
- Wall Mounted
- Color
- Black
- Number of Cabinets
- 2
- Weight Capacity
- 20 lbs
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Lacquered
- No
Description
This 59-inch black wood wall mounted accent cabinet with five shelves will be the perfect addition to your dining or living space. This beautiful cabinet is made from sturdy particle board. Ideal for kitchen cabinets, can also be used in office, laundry room, play room, and more. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch h x 59-inch w x 12.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.