Shop HOMEROOTS
See all product information
Create Account
11in X 26.5in X 49.75in Small Floor Display Case
- Mfr # 364369
- Zoro # G523438318
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Color
Dark Brown
Shape
Square
Mirrored Finish
Yes
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364369
- Zoro #
- G523438318
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 11 in
- Overall Length
- 49.75 in
- Overall Depth
- 26.5 in
Details
- Item
- Cabinets
- Color
- Dark Brown
- Shape
- Square
- Mirrored Finish
- Yes
- Glass Doors
- No
- Finish
- Polished
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Shelves Included
- No
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
- Solid Wood Frame
- No
- Lacquered
- No
- Cabinet Type
- Display Stand
Description
This beautiful display case was made out of hard wood and painted in dark mahogany color. It has plexiglass panels on all sides. It is a perfect display case for small tall ships from 19in-22in such as T175 HMS Victory Small, T147 San Felipe Small, and T014 Cutty Sark Small. This case is very effective when it comes to preventing dust particles as well as keeping your valuable ship model looking new and protected at all time. It is a must have for model ship enthusiasts or passionate collectors. You can further purchase a ship model with this display case. This way we can pack the ship inside the display case and ship the two item together. Maximum inside DIM: 23.5Lx22Hx7.5D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.