Shop HOMEROOTS
See all product information
Create Account
16in Black Wood And Linen Serving Tray With Handles
- Mfr # 401792
- Zoro # G723438767
product price:Â
$
47.99
/ea
Key Features
Finish
Matte
Color
Black
Assembly Required
No Assembly Needed
Tray Pattern
Solid Color
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401792
- Zoro #
- G723438767
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Item
- Trays
- Color
- Black
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Solid Color
- Shape
- Rectangular
- Material
- Solid Wood
- Dishwasher Safe
- No
- Chip Resistant
- No
- Microwave Safe
- No
- Tray Type
- Serving Tray
Dimensions
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
- Size
- 15.75" W
- Length
- 2.5 in
Description
Stylishly presentable with endless functionality, the Black Linen and Wooden Tray has to be one of the most essential items in your kitchen, dining room, or living area. Catering to all your serving, storing and decorative needs, the tray is fabricated from manufactured wood and combined with a classy deep black fabric overlay that is complimented with striking gold raised handles. Spruce up your home with this modern chic tray that is both decorative and functional. 2.5in x 15.75in x 9.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.