Shop HOMEROOTS
See all product information
Create Account
24in Brown Rectangular Wood Handmade Tray With Handles
- Mfr # 483309
- Zoro # G223438397
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
Overall Width
23.5 in
Capacity
10
Overall Depth
15.75 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483309
- Zoro #
- G223438397
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Capacity
- 10
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Color
- Brown
- Shape
- Rectangular
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Food Safe
- Yes
- Finish
- Matte
- Material
- Solid Wood
- Tray Pattern
- No Pattern and Not Solid Color
Dimensions
- Overall Width
- 23.5 in
- Overall Depth
- 15.75 in
- Length
- 2 in
- Size
- 23.5" W, 22.5" W, 21.25" W
Description
This 24in brown rectangular wood handmade tray with handles will add a beautiful decorative accent to your decor. This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Features handles for quick and easy transportation. This tray has a food safe finish. 2in H x 23.5in W x 15.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.