Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16in Brown Solid Wood Curio Cabinet With Two Doors
- Mfr # 727722
- Zoro # G823439145
product price:Â
$
2,628.99
/ea
Key Features
Color
Brown
Shape
Rectangular
Width
16 in
Material
Solid Wood
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727722
- Zoro #
- G823439145
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Shape
- Rectangular
- Item
- Cabinets
- Material
- Solid Wood
- Shelves Included
- Yes
- Solid Wood Frame
- No
- Gloss Finish
- No
- Finish
- Polished
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Cabinet Type
- Curio Cabinet
- Glass Doors
- No
- Lacquered
- No
- Number of Cabinets
- 1
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 300 lbs
Dimensions
- Width
- 16 in
- Overall Depth
- 36 in
- Overall Length
- 70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.