Shop HOMEROOTS
See all product information
Create Account
39in Black Accent Cabinet With Two Shelves
- Mfr # 518043
- Zoro # G123439180
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Overall Length
24 in
Glass Doors
No
Number of Cabinets
1
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518043
- Zoro #
- G123439180
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Number of Cabinets
- 1
- Lacquered
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Cabinet Design
- Wall Mounted
- Mirrored Finish
- No
- Weight Capacity
- 154 lbs
- Solid Wood Frame
- No
- Color
- Black
- Material
- Manufactured Wood
- Cabinet Type
- China Cabinet
- Shape
- Rectangular
- Finish
- Matte
- Cabinet Doors
- Yes
Dimensions
- Overall Length
- 24 in
- Overall Depth
- 16 in
- Width
- 39 in
Description
Add a fashionable storage option to your space with this 39-inch black accent cabinet with two shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24-inch H x 39-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.