Shop HOMEROOTS
See all product information
Create Account
31in Brown Wood Accent Cabinet With Two Doors
- Mfr # 691112
- Zoro # G923438765
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Width
31 in
Shelves Included
Yes
Overall Depth
16 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691112
- Zoro #
- G923438765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Overall Depth
- 16 in
- Overall Length
- 31 in
Details
- Material
- Solid and Manufactured Wood
- Item
- Cabinets
- Shelves Included
- Yes
- Glass Doors
- No
- Weight Capacity
- 150 lbs
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
- Finish
- Natural
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Shape
- Rectangular
- Cabinet Design
- Standard
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Number of Cabinets
- 3
- Color
- Brown
Description
This 31-inch brown wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.