Shop HOMEROOTS
See all product information
Create Account
16in White and Gold Wood and Metal Accent Cabinet With Two Doors
Mfr # 727712
Zoro # G223438663
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Width
15.75 in
Finish
Polished
Lacquered
No
Overall Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727712
- Zoro #
- G223438663
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15.75 in
- Overall Length
- 31.5 in
- Overall Depth
- 31.5 in
Details
- Glass Doors
- No
- Finish
- Polished
- Lacquered
- No
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Weight Capacity
- 250 lbs
- Cabinet Doors
- Yes
- Color
- White
- Shape
- Rectangular
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Material
- Metal
- Mirrored Finish
- No
- Solid Wood Frame
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.