Shop HOMEROOTS
See all product information
Create Account
Mahogany and Seagrass Basket Storage Shelving Unit
- Mfr # 401703
- Zoro # G523439414
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Overall Width
29 in
Size (Width x Height x Depth)
29 x 11.75 x 27.75 in
Sideboard Type
Sideboard
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401703
- Zoro #
- G523439414
- UPC #
- -
- Country of Origin
- Viet Nam
- Includes
- Yes
- Sideboard Type
- Sideboard
- Frame Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Assembly Required
- Full Assembly Needed
- Door Included
- No
- Glass Doors
- No
- Commercial Use
- No
- Arm Style
- Transitional
- Number of Drawers
- 2
- Color
- Brown
Dimensions
- Overall Width
- 29 in
- Size (Width x Height x Depth)
- 29 x 11.75 x 27.75 in
- Overall Depth
- 11.75 in
- Overall Length
- 27.75 in
- Size
- 29 x 11.75 x 27.75 in
Description
Create a fashionable and organized oasis with this Mahogany and Seagrass Basket Storage Shelving Unit. Updated and casual the four removable and natural seagrass baskets up the versatility quotient of this piece. The table itself finished in a warm mahogany color includes two pull out drawers to help with organization and then the four baskets can be used in teh unit or used separately. Ideal for stashing away throw blankets, entryway accessories, towels, games, crafts, shoes...the possibilities are endless. 27.8in x 29in x 12in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.