Shop HOMEROOTS
See all product information
Create Account
16in White Wood Accent Cabinet With Two Doors
- Mfr # 477659
- Zoro # G923438604
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Weight Capacity
30 lbs
Overall Depth
14.3 in
Cabinet Doors
Yes
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477659
- Zoro #
- G923438604
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 14.3 in
- Overall Length
- 67.8 in
- Width
- 16 in
Details
- Mirrored Finish
- No
- Weight Capacity
- 30 lbs
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 2
- Shelves Included
- Yes
- Finish
- Matte
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Lacquered
- No
- Color
- White
- Cabinet Design
- Standard
- Item
- Cabinets
- Gloss Finish
- No
- Glass Doors
- No
- Solid Wood Frame
- No
- Material
- Manufactured Wood
Description
Add a fashionable storage option to your space with this 16-inch white wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.80-inch h x 16.00-inch w x 14.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.