Shop HOMEROOTS
See all product information
Create Account
18in Natural Corner Bar Cabinet With Eleven Shelves
- Mfr # 488499
- Zoro # G823439480
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Bar Cabinet
Material
Manufactured Wood
Color
Natural
Solid Wood Frame
No
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488499
- Zoro #
- G823439480
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- Bar Cabinet
- Item
- Cabinets
- Material
- Manufactured Wood
- Color
- Natural
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Cabinet Design
- Corner
- Shelves Included
- Yes
- Gloss Finish
- No
- Weight Capacity
- 60 lbs
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Shape
- Corner
- Finish
- Natural
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Glass Doors
- No
Dimensions
- Width
- 18 in
- Overall Length
- 71.1 in
- Overall Depth
- 18.4 in
Description
Elevate your storage game with this modern corner bar cabinet crafted from premium engineered wood. Featuring ample storage with included shelves, this freestanding piece combines style and functionality effortlessly, adding a touch of elegance to any room. The natural color and top manufactured wood material enhance its sleek design, making it a versatile and durable addition to your home decor. Ideal for those looking to maximize space without compromising on style. 71.1-inch H x 18-inch W x 18.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.