17" Beige Wood Pedestal End Table
- Mfr # 668549
- Zoro # G222906675
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
19 in
Length
19 in
Height
17.3 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668549
- Zoro #
- G222906675
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Nightstands & Bedside Table
- Shape
- Square
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Beige, Clear
- Frame Color
- Beige
- Frame Material
- Manufactured Wood
- Finish
- Satin
- Assembled/Unassembled
- Unassembled
- Commercial Use
- Yes
- Includes
- 1 Piece
- Style
- Transitional
- Number of Drawers
- 2
- Weight Capacity
- 505 lb
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 19 in
- Length
- 19 in
- Height
- 17.3 in
Description
Show off your exquisite taste with this 17-inch beige wood pedestal end table. This table is made from manufactured wood in a beige color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 17.30-inch h x 19.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.